This item is Discontinued.

Speedaire Electric Air Compressor, 2 Stage, 22 cfm 4MU10

Electric Air Compressor, 2 Stage, 22 cfm (Discontinued)

  • Mfr # 4MU10
  • Zoro # G0898125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4MU10
Zoro #
G0898125
UPC #
190735629277
Country of Origin
United States

Dimensions

Tank Size
60 gal.
Overall Height
80"
Overall Length
31"
Overall Width
20"
Tank Size - Air Compressor
60 gal

Details

Phase
1
HP
7-1/2
Voltage
208-230VAC
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
22
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME, UL/CSA, California Code 462(L)(2), UL1450
Pump RPM
980
Amps
31.4
Cylinder Material
Cast Iron
Max. Pressure - Air Compressor
175 psi
On Pressure Switch Setting
135
Pump Oil Capacity
54 oz.
Tank Style - Air Compressor
Vertical
Finish
Powder Coated
Input Voltage - Air Compressor
208 to 240V AC
Free Air CFM @ Max. Pressure - Air Compressor
22.0
dBA @ 3 Feet
83
Hz
60
Style - Air Compressor
Simplex
Enclosure
Open Drip Proof
(F)NPT Outlet
3/4 in
Off Pressure Switch Setting
135
Item - Air Compressor
Stationary Air Compressor
Lubrication Type - Air compressor
Splash Lubricated
Item
Electric Air Compressor
Phase - Electrical
1
Control
Pressure Switch
Number of Stages
2
Pump Location - Air Compressor
Tank Mounted
HP - Air Compressor
7.50
Number of Stages - Air Compressor
2
ASME Tank
Yes

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 7.50, Phase - Electrical 1, Input Voltage - Air Compressor 208 to 240V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 22.0, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.