Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 2 Stage, 23.5 cfm

  • Mfr # 1WD86

  • Zoro # G8482862


product price: $5,383.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3
HP
7.5 HP
Voltage
208 to 240/480V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WD86
Zoro #
G8482862
UPC #
190735604311
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
49"
Overall Length
66.5 in
Overall Width
22.5 in
Tank Size - Air Compressor
80 gal
Air Tank Size
80 gal
Outlet Size
1/2 in
Inlet Size
1/2 in

Details

Phase
3
HP
7.5 HP
Voltage
208 to 240/480V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
23.5 cfm
Lubrication Type
Pressure Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code 462(L)(2), EISA
(F)NPT Outlet
1/2 in
Style - Air Compressor
Simplex
Lubrication Type - Air compressor
Pressure Lubricated
Cylinder Material
Aluminum with Cast Iron Liner
Number of Stages
2
Pump Oil Capacity
2 qt
Off Pressure Switch Setting
175 psi
Enclosure
NEMA 1
Phase - Electrical
3
ASME Tank
Yes
Item
Electric Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
23.5
Pump Location - Air Compressor
Tank Mounted
On Pressure Switch Setting
140 psi
Amps
21.7/20/10A
Tank Style - Air Compressor
Horizontal
dBA @ 3 Feet
81
HP - Air Compressor
7.5 hp
Input Voltage - Air Compressor
208 to 240V AC, 480V AC
Max. Pressure - Air Compressor
175 psi
Number of Stages - Air Compressor
2
Finish
Enamel
Control
Dual Control
Hz
60
Pump RPM
990
Item - Air Compressor
Stationary Air Compressor
Duty Cycle
Intermittent
Pump Type
Reciprocating
Input Voltage
208-240V AC, 480V AC
Frequency
60 Hz
Enclosure Rating
NEMA 1
Current Rating
10 A, 20 A, 21.7 A
Outlet Type
NPT
Sound Level
81 dBA
Output Power
7.5 hp
Enclosure Type
Totally Enclosed
Air Tank Style
Horizontal
Pump Location
Top Mount
Maximum Speed
990 RPM
Maximum Operating Pressure
175 psi
Pump Style
Simplex
Free Air Flow Rate @ Maximum Pressure
23.5 cfm
Outlet Gender
Female
Type
Two Stage Stationary

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.