This item is Discontinued.

Speedaire Electric Air Compressor, 2 Stage 3VB60

Electric Air Compressor, 2 Stage (Discontinued)

  • Mfr # 3VB60
  • Zoro # G0764495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3VB60
Zoro #
G0764495
UPC #
190735623930
Country of Origin
United States

Dimensions

Tank Size
60 gal.
Overall Height
78"
Overall Length
31"
Tank Size - Air Compressor
60 gal
Overall Width
20"

Details

Phase
1
HP
5
Voltage
208-230VAC
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
14.6
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME, UL/CSA, California Code 462(L)(2), UL1450
Item
Electric Air Compressor
On Pressure Switch Setting
135
Input Voltage - Air Compressor
208 to 240V AC
(F)NPT Outlet
3/4 in
Style - Air Compressor
Simplex
Pump RPM
980
HP - Air Compressor
5.00
Pump Oil Capacity
38.4 oz.
Number of Stages
2
Control
Pressure Switch
Item - Air Compressor
Stationary Air Compressor
Cylinder Material
Cast Iron
Off Pressure Switch Setting
135
Hz
60
Finish
Powder Coated
Number of Stages - Air Compressor
2
Phase - Electrical
1
Amps
22
Free Air CFM @ Max. Pressure - Air Compressor
14.6
Max. Pressure - Air Compressor
175 psi
ASME Tank
Yes
Pump Location - Air Compressor
Tank Mounted
Enclosure
NEMA
Tank Style - Air Compressor
Vertical
dBA @ 3 Feet
83
Lubrication Type - Air compressor
Splash Lubricated

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.00, Phase - Electrical 1, Input Voltage - Air Compressor 208 to 240V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 14.6, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.