Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 60 gal Air Tank

  • Mfr # C602G.COM

  • Zoro # G008669855


product price: $1,176.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Includes
Pump is Shipped Full of Oil
Overall Height
65 in
Overall Length
24 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C602G.COM
Zoro #
G008669855
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Length
24 in
Overall Width
22.5 in
Mounting Hole Diameter
4 7/8 in
Air Tank Size
60 gal
Inlet Size
3/4 in
Outlet Size
3/4 in

Details

Phase
Single
Includes
Pump is Shipped Full of Oil
Lubrication Type
Splash Lubricated
Motor Type
Capacitor Start Capacitor Run
Compressor Package Type
Base Model
Standards
CSA Certified to UL1450 and CSA22.2
Thermal Protection
Manual Reset
Pump Oil Capacity
16 fl oz
Cylinder Material
Cast Iron
Item
Electric Air Compressor
Finish
Powder Coated
Off Pressure Switch Setting
175 psi
Number of Stages
1
ASME Tank
Yes
Duty Cycle
Intermittent
Pump Type
Reciprocating
On Pressure Switch Setting
145 psi
Maximum Operating Temperature
104 Degrees F
Outlet Gender
Female
Valve Material
Stainless Steel
Sound Level
87 dB
Outlet Type
NPT
Inlet Type
NPT
Frequency
60 Hz
Pump Style
Simplex
Enclosure Type
Open Dripproof
Enclosure Rating
NEMA 1
Valve Type
Reed
Air Tank Style
Vertical
Insulation Class
F
Maximum Operating Pressure
175 psi
Current Rating
15 amps
Control Type
Pressure Switch
Number of Mounting Holes
3
Maximum Speed
2,000 RPM
Input Voltage
230V AC
Pump Location
Top Mount
Inlet Gender
Male
Minimum Operating Temperature
5 Degrees F
Wattage
3,450 W
Free Air Flow Rate @ Maximum Pressure
8.1 cfm
Mounting Style
Thru-Bolt
Output Power
3.7 hp

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 3.7 hp, Free Air Flow Rate @ Maximum Pressure 8.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.