Zoro Homepage

Electric Air Compressor, Vertical

  • Mfr # 879DL7

  • Zoro # G216114369


product price: $5,649.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Pump Type
Reciprocating
Pump Style
Simplex
Duty Cycle
Continuous
Series
ACS
Pump Location
Tank Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879DL7
Zoro #
G216114369
UPC #
016977247553
Country of Origin
United States

Dimensions

Overall Length
39 in
Overall Height
76 in
Overall Width
25 in
Air Tank Size
80 gal

Details

Pump Type
Reciprocating
Pump Style
Simplex
Duty Cycle
Continuous
Series
ACS
Pump Location
Tank Mount
Input Voltage
208-240V AC, 480V AC
Pump Oil Capacity
64 fl oz
Maximum Speed
1,250 RPM
Standards
ASME Boiler and Pressure Vessel Code - U, California Code 462 (L)(2)
Item
Electric Air Compressor
Lubrication Type
Pressure Lubricated
Frequency
60 Hz
Number of Mounting Holes
4
Includes
ASME Safety Valve, Hour Meter, Intake Filter, Manual Drain Valve, Oil Level Sight Indicator, Tank Pressure Gauge, Tank Shut-Off Valve
Cylinder Material
Cast Iron
Maximum Operating Pressure
175 psi
Finish
Powder Coated
Off Pressure Switch Setting
175 psi
Phase
Three
Number of Stages
2
Current Rating
10 A, 20 A, 21.7 A
Air Tank Style
Vertical
Output Power
7.5 hp
ASME Tank
Yes
Compressor Package Type
Base Model
Free Air Flow Rate @ Maximum Pressure
23.5 cfm
Enclosure Type
Open Dripproof
Number of Cylinders
2

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Tank Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.