Zoro Homepage

Element, Activated Carbon, 15 CFM

  • Mfr # 4GPD8

  • Zoro # G0276482


product price: $47.89
/ea

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Media Type - Air Treatment
Microglass
For Use with Stock Number
35GN18, 35GN22, 4GNN4, 4GNW6
Max. Temp. (F)
77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPD8
Zoro #
G0276482
UPC #
190735627358
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Media Type - Air Treatment
Microglass
For Use with Stock Number
35GN18, 35GN22, 4GNN4, 4GNW6
Max. Temp. (F)
77
Item - Air Filter Elements
Carbon Filter Element
Flow Rate
15 cfm
Item
Activated Carbon Filter Element
Media Type
Nanopor Microglass
Type
Compressed Air
Microns
0.01
Filter Rating
0.01 micron
Filter Element Material
Microglass
For Fluid Type
Oil
Series
EF
For Substance Type
Air
Maximum Flow Rate
15 cfm
Standards
ISO 8573
Filter Type
Activated Carbon

Description

Activated Carbon Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN18, 35GN22, 4GNN4, 4GNW6, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 15 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.