Zoro Homepage

Element, Activated Carbon, 712 CFM

  • Mfr # 4GPJ3

  • Zoro # G2166482


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Type
Compressed Air
Media Type
Nanopor Microglass
Item - Air Filter Elements
Carbon Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPJ3
Zoro #
G2166482
UPC #
190735627754
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Type
Compressed Air
Item
Activated Carbon Filter Element
Media Type
Nanopor Microglass
Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
4GNU8, 4GPC1
Media Type - Air Treatment
Microglass
Max. Temp. (F)
77
Filter Rating
0.01 micron
For Substance Type
Air
Series
EF
Filter Element Material
Microglass
Standards
ISO 8573
Maximum Flow Rate
712 cfm
For Fluid Type
Oil
Filter Type
Activated Carbon

Description

Activated Carbon Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 4GNU8, 4GPC1, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 712 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.