Zoro Homepage

Element, Activated Carbon, 88 CFM

  • Mfr # 4GPF2

  • Zoro # G2131832


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Item - Air Filter Elements
Carbon Filter Element
Max. Temp. (F)
77
Microns
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPF2
Zoro #
G2131832
UPC #
190735627471
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Item - Air Filter Elements
Carbon Filter Element
Max. Temp. (F)
77
Microns
0.01
Media Type - Air Treatment
Microglass
Media Type
Nanopor Microglass
Item
Activated Carbon Filter Element
For Use with Stock Number
35GN38, 35GN42, 4GNP7, 4GNX9
Type
Compressed Air
Flow Rate
88 cfm
Filter Rating
0.01 micron
Filter Type
Activated Carbon
Filter Element Material
Microglass
Series
EF
For Substance Type
Air
Maximum Flow Rate
88 cfm
Standards
ISO 8573
For Fluid Type
Oil

Description

Activated Carbon Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN38, 35GN42, 4GNP7, 4GNX9, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 88 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.