Zoro Homepage

Element, General Purpose, 1 Micron, 147 CFM

  • Mfr # 4GPG3

  • Zoro # G1338741


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Microns
1
For Use with Stock Number
35GN51, 4GNR8, 4GNZ1
Type
Compressed Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPG3
Zoro #
G1338741
UPC #
190735627570
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Microns
1
For Use with Stock Number
35GN51, 4GNR8, 4GNZ1
Type
Compressed Air
Item - Air Filter Elements
General Purpose Filter Element
Media Type
Nanopor Microglass
Max. Temp. (F)
176
Item
Compressed Air Filter Element
Flow Rate
147 cfm
Media Type - Air Treatment
Microglass
Filter Rating
1 micron
For Substance Type
Air
Filter Element Material
Microglass
For Fluid Type
Oil, Water
Maximum Flow Rate
147 cfm
Filter Type
Coalescing
Series
EF
Standards
ISO 8573

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN51, 4GNR8, 4GNZ1, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 147 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.