Zoro Homepage

Element, General Purpose Filter, 31 scfm

  • Mfr # 35GM13

  • Zoro # G9354956


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose Filter
Media Type
Wrapped
Microns
1
Flow Rate
31 scfm
Max. Temp. (F)
176 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM13
Zoro #
G9354956
UPC #
190735616666
Country of Origin
Turkey

Details

Type
General Purpose Filter
Media Type
Wrapped
Microns
1
Flow Rate
31 scfm
Max. Temp. (F)
176 Degrees
Item - Air Filter Elements
General Purpose Filter Element
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Media Type - Air Treatment
Microglass
For Use with Stock Number
35GK74, 35GK78, 35GK82
Series
EFX
For Fluid Type
Oil, Water
Maximum Flow Rate
31 cfm
Filter Element Material
Microglass
For Substance Type
Air
Filter Rating
1 micron
Standards
ISO 8573
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GK74, 35GK78, 35GK82, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 31 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.