Zoro Homepage

Element, Pre-Filter, 1124 scfm

  • Mfr # AE-300P

  • Zoro # G9354904


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
1124 scfm
Max. Temp. (F)
176 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-300P
Zoro #
G9354904
UPC #
190735616611
Country of Origin
Turkey

Details

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
1124 scfm
Max. Temp. (F)
176 Degrees
Item - Air Filter Elements
Pre-Filter Element
For Use with Stock Number
35GL78, 35GL82
Media Type - Air Treatment
Microglass
For Removal Of
Particles
Filter Rating - Air Treatment
5 micron
Item
Compressed Air Filter Element
Filter Type
Particulate
Maximum Flow Rate
1,124 cfm
Standards
ISO 8573
For Substance Type
Air
Filter Element Material
Microglass
Filter Rating
5 micron
Series
EFX

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL78, 35GL82, For Substance Type Air, Maximum Flow Rate 1,124 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.