Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Air Gun, 1/2" Extension

  • Mfr # 52CF76

  • Zoro # G7718028


product price: $17.19
/ea

Key Features

Air Gun Body Style
Ergonomic
Body Material
Zinc
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Brass Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CF76
Zoro #
G7718028
UPC #
190735987094
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
3 1/2 in
Extension Size
1/2 in
Nozzle Length
1/2 in
Overall Width
1 3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Ergonomic
Body Material
Zinc
Application
Industrial Cleaning and Drying
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
220 psi
Max. dBA
89
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Output
90 psi
Air Gun Product Group
Air Gun
Air Consumption
9 scfm
Item
Air Gun
Chip Guard Included
No
Sound Level
89 dB
Nozzle Angle
Straight
Air Inlet Gender
Female
Air Flow Pattern
Focused
Nozzle Features
Non-Marring
Air Inlet Type
NPT
Number of Nozzles Included
1
Output Thrust
0.7 lbf
Nozzle Tip Material
Brass
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
220 psi

Description

Air Gun, Thumb-Button, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Focused, Sound Level 89 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.