Shop All Push On Hose Fittings
Speedaire
Ferrule, 1/4 In, Pk10
Mfr # 2A733
Zoro # G2486294
product price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Barb Size 1/4 in
- Inside Dia. 0.525 in
- Length 0.7 in
- Hole Dia. 0.406 in
Product Information
- Brand Speedaire
- MFR # 2A733
- Zoro # G2486294
- UPC # 190735440346
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Barb Size | 1/4 in |
Inside Dia. | 0.525 in |
Length | 0.7 in |
Hole Dia. | 0.406 in |
Overall Length | 0.7 in |
For Maximum Hose Outside Diameter | 0.525 in |
For Barb Size | 1/4 in |
Hose End Inside Diameter | 0.525 in |
Fitting End Inside Diameter | 0.406 in |
Details
Description
Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.406 in, For Maximum Hose Outside Diameter 0.525 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Hose End Inside Diameter 0.525 in, Material Brass, Material Grade Not Applicable, Overall Length 0.7 in, For Barb Size 1/4 in, Standards Not Applicable, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 9/10 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1072V1)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 7 1/2 HP, 230/460V AC Voltage, 213T Frame, 1,765 Nameplate RPM (213TTFCD6531)
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread (5A247)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFH7)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH8)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (2X769)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-36AS)
- Speedaire Push On Hose Fittings