Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 3/4in NPT, 92 cfm, 1 micron

  • Mfr # AF-075X

  • Zoro # G9353827


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
92 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-075X
Zoro #
G9353827
UPC #
190735615539
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Size
General Purpose
Overall Height
13 11/16 in
Pipe Size
3/4" NPT
Overall Width
4 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
92 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Flow
92 cfm
Filter Rating
1 micron
Bowl Material
Aluminum
Housing Material
Aluminum
Filter Media
Microglass
Max. Pressure
235 psi
Max. Temp.
176 Degrees F
Item
Compressed Air Filter
Drain Type
Automatic
Maximum Operating Temperature
176 Degrees F
Air Inlet Type
NPT
Number of Air Outlets
1
Standards
ISO, PED
Drain Included
Yes
For Substance Type
Water
Pressure Drop
1.2 psi
Maximum Flow Rate
92 cfm
Differential Pressure Indicator Included
Yes
Filter Bowl Material
Aluminum
Number of Air Inlets
1
Air Outlet Type
NPT
Series
GX
Minimum Operating Temperature
36 Degrees F
Filter Element Material
Microglass
Filter Type
Coalescing
Body Material
Aluminum
For Fluid Type
Water
Maximum Operating Pressure
290 psi
Drain Part Compatibility
MDV-400, MDVX-400
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 92 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 13 11/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.