Shop SPEEDAIRE
See all product information
Create Account
Filter Ball Valve, Brass, 1/4in Drain Port
- Mfr # 0029-1
- Zoro # G0288885
product price:Â
$
28.25
/ea
Key Features
Overall Width
1 in
Seal Material
NBR
Ball Valve Product Group
Manual
Drain Port Size
1/4 in
Inlet Port Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0029-1
- Zoro #
- G0288885
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter Ball Valve
- Seal Material
- NBR
- Ball Valve Product Group
- Manual
- Stem Material
- Brass
- Handle Material
- ABS
- Body Material
- Brass
- Seat Material
- PTFE
- Handle Type
- Lever
- Max. Pressure
- 725 PSI
- Inlet Design
- Dual
- Secondary Inlet Port Gender
- Female
- Drain Port Type
- NPT
- Drain Port Gender
- Male
- Inlet Port Type
- NPT
- Inlet Port Gender
- Male
- Secondary Inlet Port Type
- NPT
- Product Type
- Filter Ball Valve
- Maximum Valve Pressure Rating
- 725 psi
Dimensions
- Pipe Size
- 1/4 in
- Overall Width
- 1 in
- Drain Port Size
- 1/4 in
- Inlet Port Size
- 1/2 in
- Overall Length
- 3 1/4 in
- Overall Height
- 2 1/4 in
- Secondary Inlet Port Size
- 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Filter Ball Valve, Body Material Brass, Drain Port Gender Male, Drain Port Size 1/4 in, Drain Port Type NPT, Handle Material ABS, Handle Type Lever, Inlet Design Dual, Inlet Port Gender Male, Inlet Port Size 1/2 in, Inlet Port Type NPT, Maximum Valve Pressure Rating 725 psi, Overall Height 2 1/4 in, Overall Length 3 1/4 in, Overall Width 1 in, Product Type Filter Ball Valve, Seal Material NBR, Seat Material PTFE, Secondary Inlet Port Gender Female, Secondary Inlet Port Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.