Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Clamp, for GX0010-025-A-G, 4x2x2

  • Mfr # 35GM62

  • Zoro # G9355446


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2 in
Length (In.)
4 in
Height (In.)
2 in
Type
General Purpose
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM62
Zoro #
G9355446
UPC #
190735617151
Country of Origin
Turkey

Dimensions

Width (In.)
2 in
Length (In.)
4 in
Height (In.)
2 in
Overall Height
2 in
Overall Width
2 in
Overall Length
4 in

Details

Item
Filter Clamp
Type
General Purpose
Material
Galvanized Steel
Fits
GX0010-025-A-G
Includes
O-Rings
Series
FCC
Compatible with Series
GT, GX, MS
Body Material
Steel
Compatible with Manufacturer Part Number
GX0010-025-A-G
Modular Connection
Modular Connection

Description

Filter Clamp, Compatible with Grainger Part Number 35GL66, 35GL67, 35GL68, 35GL69, 35GL70, 35GL71, 35GL72, 35GL73, 35GL74, 35GL75, 35GL76, 35GL77, 35GL78, 35GL79, 35GL80, 35GL81, 35GL82, 35GL83, 35GL84, 35GL85, 35GL86, 35GL87, 35GL88, 35GL89, 35GN70, 35GN71, 35GN72, 35GN73, 35GN74, 35GN75, 35GN76, 4GNU4, 4GNU5, 4GNU6, 4GNU7, 4GNU8, 4GNU9, 4GNV1, 4GNV2, 4GPA6, 4GPA7, 4GPA8, 4GPA9, 4GPC1, 4GPC2, 4GPC3, 4GPC4, Compatible with Manufacturer Part Number GX0010-025-A-G, Series FCC, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.