Zoro Homepage

Filter Element

  • Mfr # 4ZK70

  • Zoro # G0779755


product price: $35.49
/ea

Key Features

Media Type - Air Treatment
Microglass
Microns
0.01
For Use with Stock Number
4ZL23, 4ZL24, 4ZL25, 4ZL26
Fits
Speedaire(R) Miniature Coalescing Filters
Filter Rating - Air Treatment
0.01 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK70
Zoro #
G0779755
UPC #
190735630785
Country of Origin
China

Details

Item
Coalescing Filter Element
Media Type - Air Treatment
Microglass
Microns
0.01
For Use with Stock Number
4ZL23, 4ZL24, 4ZL25, 4ZL26
Fits
Speedaire(R) Miniature Coalescing Filters
Filter Rating - Air Treatment
0.01 micron
Type
Pneumatic
For Removal Of
Oil, Oil Odor, Oil Vapor
Item - Air Filter Elements
Coalescing Filter Element
Series
Compact
Filter Element Material
Sponge
Filter Rating
0.01 micron
For Substance Type
Air
For Fluid Type
Compressed Air
Filter Type
Coalescing
Weight
0.025 kg

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Sponge, Compatible Grainger Part Number 4ZL23, 4ZL24, 4ZL25, 4ZL26, For Fluid Type Compressed Air, For Substance Type Air, Series Compact, Weight 0.025 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.