Zoro Homepage

Filter Element, Pre-Filter, 5 Microns

  • Mfr # 20Z908

  • Zoro # G4622816


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter
Media Type
Microglass
Max. Temp. (F)
176
For Removal Of
Particles
Item - Air Filter Elements
Pre-Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z908
Zoro #
G4622816
UPC #
190735604939
Country of Origin
Turkey

Details

Type
Pre-Filter
Media Type
Microglass
Max. Temp. (F)
176
For Removal Of
Particles
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pre-Filter Element
Filter Rating - Air Treatment
5 micron
For Use with Stock Number
20Z895
For Use On
20Z895
Media Type - Air Treatment
Microglass
Filter Element Material
Microglass
Filter Rating
5 micron
Maximum Flow Rate
1,350 cfm
Standards
ISO 8573
For Substance Type
Air
Filter Type
Particulate
Series
EF

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 20Z895, For Substance Type Air, Maximum Flow Rate 1,350 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.