Speedaire
Filter Oil Removal, 3in NPT, 1371 cfm
Mfr # 35GL88
Zoro # G9354712
Free Shipping & Returns
$2,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 1,371 cfm
- Bowl Material - Air Treatment Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-215 (F4B-SCM-215)
- X1 TOOLS 1-3/8" Hose Clamp (24 Hose Clamps), 24PK (X1E-CON-CLA-HOS-1375x24)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 127 (B127)
- LPS Anti-Seize, Jar, 16 oz. Net Weight (04110)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-310)
- Speedaire Oil Removal Filters