Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Wall Mount, GX0010-050-PG, 4x2x2

  • Mfr # 35GM67

  • Zoro # G9355491


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Fits
GX0010-050-P-G
Length (In.)
4 in
Width (In.)
2 in
Material
Galvanized Steel
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM67
Zoro #
G9355491
UPC #
190735617205
Country of Origin
Turkey

Dimensions

Length (In.)
4 in
Width (In.)
2 in
Height (In.)
2 in
Overall Width
2 in
Overall Length
4 in
Overall Height
2 in

Details

Item
Filter Wall Mount Set
Fits
GX0010-050-P-G
Material
Galvanized Steel
Type
General Purpose
Series
WMD
Compatible with Manufacturer Part Number
GX0010-050-P-G
Modular Connection
Modular Connection
Body Material
Steel
Compatible with Series
GT, GX, MS

Description

Filter Wall Mount, Compatible with Grainger Part Number 35GL66, 35GL67, 35GL68, 35GL69, 35GL70, 35GL71, 35GL72, 35GL73, 35GL74, 35GL75, 35GL76, 35GL77, 35GL78, 35GL79, 35GL80, 35GL81, 35GL82, 35GL83, 35GL84, 35GL85, 35GL86, 35GL87, 35GL88, 35GL89, 35GN70, 35GN71, 35GN72, 35GN73, 35GN74, 35GN75, 35GN76, 4GNU4, 4GNU5, 4GNU6, 4GNU7, 4GNU8, 4GNU9, 4GNV1, 4GNV2, 4GPA6, 4GPA7, 4GPA8, 4GPA9, 4GPC1, 4GPC2, 4GPC3, 4GPC4, Compatible with Manufacturer Part Number GX0010-050-P-G, Series WMD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.