Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 11.93 In. H, 3.15 In. W

  • Mfr # 4ZK94

  • Zoro # G3014103


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/8 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
163 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK94
Zoro #
G3014103
UPC #
190735631027
Country of Origin
China

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.0 oz
Overall Width
3 1/8 in
Pipe Size
3/8" NPT
Bowl Size
7.0 oz.
Overall Height
11.93 in
Size
Standard
Gauge Port Size
1/4 in PTF
Air Inlet Size
3/8 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
163 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Metal
Adjustment Knob
Non Rising
Item
Filter-Regulator
Max. Flow
163 cfm
Adjustment Range
5 to 150 psi
Filter Rating
40 micron
Max. Temp.
175 Degrees F
Max. Pressure
250 psi
Bowl Material
Metal
For Removal Of
Particles, Water
Drain Type
Manual
Includes
Metal Bowl
Weight
1.15 kg
Maximum Operating Pressure
250 psi
Body Material
Aluminum
Maximum Regulated Pressure
150 psi
Differential Pressure Indicator Included
No
Maximum Flow Rate
163 cfm
Air Outlet Gender
Female
For Fluid Type
Compressed Air
Series
Standard Duty
Filter Efficiency
95 %
Modular Connection
No Modular Connection
Pressure Gauge Port Type
PTF
Filter Type
Particulate
Minimum Operating Temperature
5 Degrees C
Pressure Gauge Port Gender
Female
Drain Part Compatibility
114X34
Pressure Gauge Included
No
Filter Element Material
PE
Maximum Operating Temperature
175 Degrees F
Air Flow Direction
Left to Right
Sight Gauge Included
No
Adjustment Mechanism
Knob
Filter Bowl Capacity
7 oz
For Substance Type
Air
Air Inlet Gender
Female
Air Inlet Type
NPT
Duty Rating
Intermediate Duty
Seal Material
Rubber
Adjustment Mechanism Material
Reinforced Nylon
Number of Air Outlets
1
Filter Bowl Guard Material
Aluminum
Adjustment Location
Top
Air Outlet Type
NPT
Number of Air Inlets
1
Filter Bowl Material
Metal with Sight Gauge
Drain Included
Yes
Minimum Regulated Pressure
5 psi
Filter Bowl Guard Included
Yes
Minimum Operating Pressure
0.85 MPa
Regulator Type
Relieving
Type
Standard

Description

Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 163 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.