Zoro Homepage

Filter/Regulator, 11.93 In. H, 3.15 In. W

  • Mfr # 4ZK97

  • Zoro # G0953723


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/2 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
212 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK97
Zoro #
G0953723
UPC #
190735631058
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.0 oz
Overall Height
11.93 in
Bowl Size
7.0 oz.
Size
Standard
Pipe Size
1/2" NPT
Overall Width
3 1/8 in
Gauge Port Size
1/4 in PTF
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
212 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Particles, Water
Item
Filter-Regulator
Filter Rating
40 micron
Max. Pressure
150 psi
Bowl Material
Polycarbonate
Max. Flow
212 cfm
Max. Temp.
125 Degrees F
Adjustment Range
5 to 150 psi
Adjustment Knob
Non Rising
Drain Type
Manual
Includes
Bowl and Guard
Weight
1.15 kg
Number of Air Inlets
1
Filter Element Material
PE
Maximum Regulated Pressure
150 psi
Air Inlet Gender
Female
Seal Material
Rubber
Regulator Type
Relieving
Filter Bowl Guard Included
Yes
Air Outlet Gender
Female
Minimum Regulated Pressure
5 psi
For Fluid Type
Compressed Air
Adjustment Mechanism Material
Reinforced Nylon
Maximum Operating Pressure
150 psi
Differential Pressure Indicator Included
No
Maximum Flow Rate
212 cfm
For Substance Type
Air
Number of Air Outlets
1
Drain Part Compatibility
1AKG7A
Minimum Operating Temperature
5 Degrees C
Maximum Operating Temperature
125 Degrees F
Filter Bowl Material
Polycarbonate with Guard
Pressure Gauge Port Type
PTF
Sight Gauge Included
No
Filter Type
Particulate
Body Material
Aluminum
Adjustment Location
Top
Filter Bowl Guard Material
Iron
Drain Included
Yes
Air Outlet Type
NPT
Pressure Gauge Included
No
Filter Bowl Capacity
7 oz
Adjustment Mechanism
Knob
Duty Rating
Intermediate Duty
Minimum Operating Pressure
0.85 MPa
Series
Standard Duty
Filter Efficiency
97 %
Air Inlet Type
NPT
Modular Connection
No Modular Connection
Pressure Gauge Port Gender
Female
Air Flow Direction
Left to Right
Type
Standard

Description

Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 212 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.