Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 1/2 in FNPT Connection

  • Mfr # B764W3

  • Zoro # G500451354


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Air Treatment
1/2 FNPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
100 scfm
Adjustment Range - Air Treatment
5 to 125 psi
Bowl Material - Air Treatment
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B764W3
Zoro #
G500451354
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/2 FNPT
Bowl Size - Air Treatment
9 oz
Overall Height
3 in
Overall Width
2 1/4 in
Air Inlet Size
1/2 in
Overall Depth
2 1/4 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/2 in

Details

Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
100 scfm
Adjustment Range - Air Treatment
5 to 125 psi
Bowl Material - Air Treatment
Aluminum
Max. Temp.
160 Degrees F
Item
Filter-Regulator
Drain Type
Manual
Pressure Gauge Port Gender
Female
Pressure Drop
3 psi
Filter Bowl Guard Included
No
Filter Bowl Material
Aluminum
Seal Material
Buna-N
For Substance Type
Air
Number of Air Outlets
1
Regulator Type
Relieving
Air Inlet Gender
Female
Minimum Operating Pressure
5 psi
Body Material
Aluminum
Maximum Regulated Pressure
125 psi
Drain Included
No
Maximum Operating Temperature
160 Degrees F
Weight
2 lb
Air Outlet Gender
Female
Air Inlet Type
NPT
Sight Gauge Included
No
Number of Air Inlets
1
Maximum Flow @ 100 psi
100 scfm
Filter Type
Particulate
Air Outlet Type
NPT
Filter Bowl Capacity
9 fl oz
Minimum Flow Rate
5 scfm
Minimum Operating Temperature
40 Degrees F
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Maximum Operating Pressure
250 psi
Minimum Regulated Pressure
5 psi
Duty Rating
Light Duty
Maximum Flow Rate
100 cfm
For Use With
2YNL6
For Use With Mfr. Model Number
C7612XXL-S55
Fits Brand
Speedaire

Description

Filter-Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 1/4 in, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included No, Duty Rating Light Duty, Filter Bowl Capacity 9 fl oz, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.