Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 1/4in NPT, 150 psi

  • Mfr # 4ZK75

  • Zoro # G2150504


product price: $35.49
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
14 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK75
Zoro #
G2150504
UPC #
190735630839
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.0 oz
Overall Width
1 5/8 in
Bowl Size
1.0 oz.
Pipe Size
1/4" NPT
Size
Miniature
Gauge Port Size
1/8 in PTF
Overall Height
6.57 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
14 cfm
Adjustment Range - Air Treatment
5 to 125 psi
Bowl Material - Air Treatment
Polycarbonate
Max. Pressure
150 psi
Adjustment Knob
Non Rising
For Removal Of
Particles, Water
Adjustment Range
5 to 125 psi
Bowl Material
Polycarbonate
Item
Filter-Regulator
Filter Rating
5 micron
Max. Flow
14 cfm
Max. Temp.
125 Degrees F
Drain Type
Manual
Includes
Bowl
Weight
0.23 kg
Number of Air Inlets
1
Filter Bowl Guard Included
No
Seal Material
Rubber
Regulator Type
Relieving
Body Material
Zinc
Air Outlet Gender
Female
Pressure Gauge Port Type
PTF
Series
Miniature
Maximum Flow Rate
14 cfm
Modular Connection
No Modular Connection
Drain Part Compatibility
1AKG5A
Number of Air Outlets
1
Filter Bowl Material
Polycarbonate
Filter Type
Particulate
Air Outlet Type
NPT
Minimum Regulated Pressure
5 psi
Air Inlet Gender
Female
Differential Pressure Indicator Included
No
Minimum Operating Pressure
0.85 MPa
Filter Element Material
PE
Air Inlet Type
NPT
Adjustment Location
Top
Minimum Operating Temperature
5 Degrees C
Filter Bowl Capacity
1 oz
Filter Efficiency
97 %
Maximum Operating Pressure
150 psi
Air Flow Direction
Left to Right
For Fluid Type
Compressed Air
Adjustment Mechanism
Knob
Pressure Gauge Included
No
Duty Rating
Light Duty
Adjustment Mechanism Material
Reinforced Nylon
Pressure Gauge Port Gender
Female
Maximum Regulated Pressure
125 psi
Sight Gauge Included
No
Drain Included
Yes
For Substance Type
Air
Maximum Operating Temperature
125 Degrees F
Type
Miniature

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 1 5/8 in, Series Miniature, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.