Zoro Homepage

Filter/Regulator, 1/4in NPT, oil removal

  • Mfr # 4ZK81

  • Zoro # G3379135


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK81
Zoro #
G3379135
UPC #
190735630891
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.0 oz
Bowl Size
1.0 oz.
Overall Height
6.57 in
Pipe Size
1/4" NPT
Overall Width
1 5/8 in
Gauge Port Size
1/8 in PTF
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
4 cfm
Adjustment Range - Air Treatment
5 to 100 psi
Bowl Material - Air Treatment
Polycarbonate
Item
Filter-Regulator
Adjustment Knob
Non Rising
Max. Pressure
150 psi
Filter Rating
0.01 micron
Max. Flow
4 cfm
For Removal Of
Particles, Water
Max. Temp.
125 Degrees F
Bowl Material
Polycarbonate
Adjustment Range
5 to 100 psi
Includes
Bowl
Drain Type
Manual
Weight
0.23 kg
Air Inlet Type
NPT
Drain Part Compatibility
1AKG5A
Air Flow Direction
Left to Right
For Fluid Type
Compressed Air
Maximum Operating Temperature
125 Degrees F
Maximum Regulated Pressure
150 psi
Air Outlet Type
NPT
Adjustment Mechanism Material
Reinforced Nylon
Sight Gauge Included
No
Series
Miniature
For Substance Type
Air
Duty Rating
Light Duty
Filter Element Material
PE
Number of Air Outlets
1
Pressure Gauge Port Gender
Female
Seal Material
Rubber
Minimum Operating Pressure
0.85 MPa
Maximum Operating Pressure
150 psi
Air Outlet Gender
Female
Filter Type
Particulate
Number of Air Inlets
1
Minimum Operating Temperature
5 Degrees C
Filter Bowl Capacity
1 oz
Body Material
Zinc
Pressure Gauge Port Type
PTF
Maximum Flow Rate
4 cfm
Adjustment Location
Top
Modular Connection
No Modular Connection
Filter Bowl Material
Polycarbonate
Drain Included
Yes
Adjustment Mechanism
Knob
Air Inlet Gender
Female
Filter Bowl Guard Included
Yes
Differential Pressure Indicator Included
No
Regulator Type
Relieving
Pressure Gauge Included
No
Filter Efficiency
97 %
Minimum Regulated Pressure
5 psi
Type
Mini Oil Removal, Coalescing

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 4 cfm, Filter Rating 0.01 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 1 5/8 in, Series Miniature, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.