Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 1/4in NPT w/Brass Body

  • Mfr # 4ZK77

  • Zoro # G2622523


product price: $48.59
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK77
Zoro #
G2622523
UPC #
190735630853
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.0 oz
Gauge Port Size
1/8 in PTF
Overall Width
1 1/2 in
Bowl Size
1.0 oz.
Size
Miniature
Pipe Size
1/4" NPT
Overall Height
6.57 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
12 cfm
Adjustment Range - Air Treatment
5 to 125 psi
Bowl Material - Air Treatment
Polycarbonate
For Removal Of
Particles, Water
Bowl Material
Polycarbonate
Max. Temp.
125 Degrees F
Item
Filter-Regulator
Max. Flow
12 cfm
Adjustment Range
5 to 125 psi
Adjustment Knob
Non Rising
Max. Pressure
150 psi
Filter Rating
5 micron
Includes
Bowl
Drain Type
Manual
Pressure Gauge Port Type
PTF
Filter Efficiency
97 %
Maximum Regulated Pressure
125 psi
Air Outlet Type
NPT
Air Inlet Gender
Female
Drain Part Compatibility
1AKG5A
Air Flow Direction
Left to Right
For Fluid Type
Compressed Air
Pressure Gauge Port Gender
Female
Minimum Operating Temperature
5 Degrees C
Drain Included
Yes
Filter Bowl Guard Included
No
Maximum Operating Temperature
125 Degrees F
Pressure Gauge Included
No
Filter Bowl Material
Polycarbonate
Modular Connection
No Modular Connection
Filter Bowl Capacity
1 oz
Seal Material
Rubber
Minimum Operating Pressure
0.85 MPa
Number of Air Inlets
1
Weight
0.3 kg
Maximum Flow Rate
12 cfm
Adjustment Mechanism Material
Reinforced Nylon
Filter Type
Particulate
Differential Pressure Indicator Included
No
Air Inlet Type
NPT
Minimum Regulated Pressure
5 psi
Regulator Type
Relieving
Sight Gauge Included
No
Number of Air Outlets
1
Series
Miniature
Filter Element Material
PE
Air Outlet Gender
Female
Adjustment Location
Top
Maximum Operating Pressure
150 psi
Duty Rating
Light Duty
For Substance Type
Air
Adjustment Mechanism
Knob
Body Material
Brass
Type
Miniature with Brass Body

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Brass, Overall Width 1 1/2 in, Series Miniature, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.