Zoro Homepage

Filter/Regulator, 80 cfm, 150psi

  • Mfr # 4ZK92

  • Zoro # G2076277


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
80 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK92
Zoro #
G2076277
UPC #
190735631003
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Overall Height
9.95 in
Bowl Size
3.5 oz.
Gauge Port Size
1/4 in PTF
Pipe Size
1/4" NPT
Overall Width
2 11/16 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
80 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Polycarbonate with Guard
Adjustment Knob
Non Rising
Item
Filter-Regulator
Bowl Material
Polycarbonate with Guard
Adjustment Range
5 to 150 psi
Filter Rating
40 micron
Max. Pressure
150 psi
Includes
Bowl and Guard
For Removal Of
Particles, Water
Max. Flow
80 cfm
Max. Temp.
125 Degrees F
Drain Type
Manual
Weight
1.2 kg
Maximum Operating Temperature
125 Degrees F
Filter Bowl Capacity
3.5 oz
Maximum Regulated Pressure
150 psi
Minimum Operating Temperature
5 Degrees C
Filter Type
Particulate
Drain Part Compatibility
1AKG6A
Adjustment Location
Top
Filter Element Material
PE
Filter Bowl Guard Material
Iron
Filter Bowl Material
Polycarbonate with Guard
Drain Included
Yes
Air Inlet Gender
Female
Adjustment Mechanism Material
Reinforced Nylon
Air Inlet Type
NPT
Air Outlet Type
NPT
Duty Rating
Intermediate Duty
Body Material
Aluminum
Air Outlet Gender
Female
For Substance Type
Air
Maximum Operating Pressure
150 psi
Modular Connection
No Modular Connection
Filter Efficiency
95 %
Minimum Operating Pressure
0.85 MPa
Air Flow Direction
Left to Right
Pressure Gauge Port Gender
Female
Minimum Regulated Pressure
5 psi
Pressure Gauge Included
Yes
For Fluid Type
Compressed Air
Series
Intermediate Duty
Maximum Flow Rate
80 cfm
Number of Air Outlets
1
Adjustment Mechanism
Knob
Pressure Gauge Port Type
PTF
Seal Material
Rubber
Regulator Type
Relieving
Filter Bowl Guard Included
Yes
Number of Air Inlets
1
Differential Pressure Indicator Included
No
Sight Gauge Included
Yes
Type
Intermediate with Gauge and Bracket

Description

Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.