Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator Lubricator, 5 to 150 psi

  • Mfr # 4ZM03

  • Zoro # G1529552


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1" NPT
Max. Pressure
250 psi
Bowl Size
32.0 oz.
Overall Height
12.45 in
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZM03
Zoro #
G1529552
UPC #
190735632093
Country of Origin
China

Dimensions

Pipe Size
1" NPT
Bowl Size
32.0 oz.
Overall Height
12.45 in
Connection Size - Air Treatment
1 in NPT
Overall Width
14 3/4 in
Gauge Port Size
1/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
32.0 oz
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Filter/Regulator/Lubricator
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Adjustment Range - Air Treatment
5 to 150 psi
Max. Flow - Air Treatment
275 cfm
Adjustment Range
5 to 150 psi
Bowl Material - Air Treatment
Metal with Sight Glass
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow
275 cfm
Lubricator Type Included
Mist
Number of Pieces - Air Treatment
3
Item - FRL
Filter/Regulator/Lubricator
Max. Pipe Run - Air Treatment
6 m
Filter Rating - Air Treatment
5 micron
Max. Temp.
175 Degrees F
Bowl Material
Metal with Sight Glass
Oil Capacity
750 ct
Sight Dome Included
Yes
Body Material
Aluminum
Series
Heavy Duty
Drain Included
Yes
Weight
5 kg
Filter Bowl Material
Metal
Lubricator Bowl Guard Material
Aluminum
Minimum Operating Temperature
5 Degrees C
Sight Gauge Included
Yes
For Fluid Type
Compressed Air
Lubricator Bowl Guard Included
Yes
Air Flow Direction
Left to Right
Adjustment Location
Top
Duty Rating
Heavy Duty
Maximum Operating Pressure
250 psi
Filter Type
Particulate
Filter Element Material
Bronze
Pressure Gauge Port Type
NPT
Drain Part Compatibility
114X35
Filter Bowl Guard Material
Aluminum
Seal Material
Rubber
Adjustment Mechanism
Knob
Air Outlet Type
NPT
Lubricator Bowl Material
Aluminum
Minimum Operating Pressure
0.05 MPa
Adjustment Mechanism Material
Reinforced Nylon
Pressure Gauge Port Gender
Female
Recommended Lubricant
ISO VG 32
Number of Air Outlets
1
Maximum Flow Rate
275 cfm
Filter Bowl Capacity
32 oz
Air Inlet Gender
Female
Air Inlet Type
NPT
For Substance Type
Air
Filter Bowl Guard Included
Yes
Pressure Gauge Included
No
Regulator Type
Relieving
Number of Air Inlets
1
Lubricator Type
Mist
Differential Pressure Indicator Included
Yes
Modular Connection
No Modular Connection
Maximum Operating Temperature
175 Degrees F
Minimum Regulated Pressure
0.05 MPa
Air Outlet Gender
Female
Maximum Regulated Pressure
1 MPa
Lubricator Bowl Capacity
32 oz
Type
3 Piece Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 275 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal with Sight Glass, Filter Bowl Capacity 32 oz, Lubricator Bowl Capacity 32 oz, Drain Type Manual, Overall Width 14 3/4 in, Series Heavy Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.