Zoro Homepage

Flange Bracket, For 40mm Bore, Alum

  • Mfr # 5VMD2

  • Zoro # G0983552


product price: $32.29
/ea

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Flange
Material
Aluminum
Fits
40mm
Includes
(4) Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VMD2
Zoro #
G0983552
UPC #
190735667262
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
40 mm
Overall Length
90 mm
For Bore Diameter
40 mm
Overall Width
10 mm
Mount Hole Center-to-Center Width
72 mm
Overall Height
52 mm

Details

Mount Type
Flange
Material
Aluminum
Fits
40mm
Item
Cylinder Mounting Hardware
Includes
(4) Bolts
Product Type
Flange Bracket
Compatible with Brand
Speedaire
System of Measurement
Metric
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 90 mm, Mount Hole Center-to-Center Width 72 mm, Overall Width 10 mm, Overall Height 52 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Flange Bracket, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.