Zoro Homepage

Flange Nut

  • Mfr # PN21AA501G

  • Zoro # G1969427


product price: $10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

Overall Length
11 mm
For Use With Mfr. Model Number
21AA96
Fits Brand
Speedaire
Material
Steel
Compatible Manufacturer Model Number
SM-660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN21AA501G
Zoro #
G1969427
UPC #
190735609934
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 mm
Overall Diameter
32 mm
Diameter
32 mm

Details

Item
Flange Nut
For Use With Mfr. Model Number
21AA96
Fits Brand
Speedaire
Material
Steel
Compatible Manufacturer Model Number
SM-660
Product Type
Flange Nut
Number of Pieces
1

Description

Flange Nut, Compatible Grainger Part Number 21AA96, Compatible Manufacturer Model Number SM-660, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Diameter 32 mm, Overall Length 11 mm, Overall Width Not Applicable, Product Type Flange Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.