Foot Bracket, 32mm Bore
Mfr # CG-L032SUS
Zoro # G3367061
product price: $10.19
/eaKey Features
Bore Dia. (In.)
32 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5TLZ7 to 5TMA5, 5VGZ2 to 5VHA0
Includes
Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-L032SUS
Zoro #
G3367061
UPC #
190735662373
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
32 mm
Dimension B (In.)
22 mm
Dimension A (In.)
22 mm
Dimension C (In.)
3 mm
For Bore Diameter
32 mm
Details
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5TLZ7 to 5TMA5, 5VGZ2 to 5VHA0
Item
Foot Bracket
Includes
Brackets
Series
CG5
Compatible with Brand
SMC
Body Material
Stainless Steel
Compatible with Series
CG5
Product Type
Mounting Bracket
System of Measurement
Metric
Description
Foot Bracket, Mount Type Flange, Foot, For Bore Diameter 32 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5TLZ7, 5TLZ8, 5TLZ9, 5TMA0, 5TMA1, 5TMA2, 5TMA3, 5TMA4, 5TMA5, 5VGZ2, 5VGZ3, 5VGZ4, 5VGZ5, 5VGZ6, 5VGZ7, 5VGZ8, 5VGZ9, 5VHA0, Compatible with Brand SMC, Compatible with Series CG5, Includes Brackets, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.