Zoro Homepage

Foot Bracket, 32mm Bore

  • Mfr # L5032

  • Zoro # G1850746


product price: $11.19
/ea

Key Features

Bore Dia. (In.)
32 mm
Mount Type
Foot
Material
Plated steel
Fits
32mm Bore dia
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5032
Zoro #
G1850746
UPC #
190735645536
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
32 mm
Dimension A (In.)
34 mm
Dimension B (In.)
48 mm
Dimension C (In.)
25 mm
Overall Length
48 mm
For Bore Diameter
32 mm
Thread Size
M6
Thread Length
16 mm

Details

Mount Type
Foot
Material
Plated steel
Fits
32mm Bore dia
Item
Foot Bracket
Includes
Screws
Series
L50
System of Measurement
Metric
Body Material
Steel
Compatible with Brand
SMC
Compatible with Series
C95, C96
Product Type
Foot Bracket

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 32 mm, Body Material Steel, Overall Length 48 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Thread Size M6, Thread Length 16 mm, Product Type Foot Bracket, Series L50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.