Foot Bracket, 40mm Bore
Mfr # NCG-L040
Zoro # G3396075
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Bore Dia. (In.)
40 mm
Mount Type
Foot
Material
Anodized aluminum
Fits
5TJH7 to 5TJK5
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCG-L040
Zoro #
G3396075
UPC #
190735644478
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
40 mm
Dimension C (In.)
1.5 in
Dimension B (In.)
2.5 in
Dimension A (In.)
2.02 in
For Bore Diameter
40 mm
Details
Mount Type
Foot
Material
Anodized aluminum
Fits
5TJH7 to 5TJK5
Item
Foot Bracket
Includes
Screws
Series
NCG
Product Type
Foot Bracket
Weight
0.2 lb
Compatible with Series
NCG
System of Measurement
Metric
Body Material
Steel
Compatible with Brand
SMC
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 40 mm, Body Material Steel, Compatible with Grainger Part Number 5TJH7, 5TJH8, 5TJH9, 5TJJ0, 5TJJ1, 5TJJ2, 5TJJ3, 5TJJ4, 5TJJ5, 5TJJ6, 5TJJ7, 5TJJ8, 5TJJ9, 5TJK0, 5TJK1, 5TJK2, 5TJK3, 5TJK4, 5TJK5, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Foot Bracket, Weight 0.2 lb, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.