Foot Bracket, 63mm Bore
Mfr # L5063
Zoro # G2996174
product price: $37.89
/eaKey Features
Bore Dia. (In.)
63 mm
Mount Type
Foot
Material
Plated steel
Fits
63mm Bore dia
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L5063
Zoro #
G2996174
UPC #
190735645567
Country of Origin
Germany
Dimensions
Bore Dia. (In.)
63 mm
Dimension B (In.)
80 mm
Dimension A (In.)
44 mm
Dimension C (In.)
44 mm
Overall Length
80 mm
Thread Length
20 mm
For Bore Diameter
63 mm
Thread Size
M8
Details
Mount Type
Foot
Material
Plated steel
Fits
63mm Bore dia
Item
Foot Bracket
Includes
Screws
Series
L50
Compatible with Brand
SMC
Body Material
Steel
Product Type
Foot Bracket
Compatible with Series
C95, C96
System of Measurement
Metric
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 63 mm, Body Material Steel, Overall Length 80 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Thread Size M8, Thread Length 20 mm, Product Type Foot Bracket, Series L50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.