Zoro Homepage

Foot Bracket, 63mm Bore

  • Mfr # NCG-L063

  • Zoro # G2987817


product price: $15.99
/ea

Key Features

Bore Dia. (In.)
63 mm
Mount Type
Foot
Material
Anodized aluminum
Fits
5TJN5 to 5TJR3
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-L063
Zoro #
G2987817
UPC #
190735644492
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
63 mm
Dimension A (In.)
3.29 in
Dimension C (In.)
1.62 in
Dimension B (In.)
3.75 in
For Bore Diameter
63 mm

Details

Mount Type
Foot
Material
Anodized aluminum
Fits
5TJN5 to 5TJR3
Item
Foot Bracket
Includes
Screws
Series
NCG
Compatible with Series
NCG
Compatible with Brand
SMC
Weight
0.84 lb
Product Type
Foot Bracket
Body Material
Steel
System of Measurement
Metric

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 63 mm, Body Material Steel, Compatible with Grainger Part Number 5TJN5, 5TJN6, 5TJN7, 5TJN8, 5TJN9, 5TJP0, 5TJP1, 5TJP2, 5TJP3, 5TJP4, 5TJP5, 5TJP6, 5TJP7, 5TJP8, 5TJP9, 5TJR0, 5TJR1, 5TJR2, 5TJR3, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Foot Bracket, Weight 0.84 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.