Zoro Homepage

Foot Bracket, For 4 In Bore, Alum

  • Mfr # 5VNX6

  • Zoro # G2757684


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
4 in
Mount Type
Foot
Material
Aluminum
Fits
4 in Bore
Includes
Mounting Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNX6
Zoro #
G2757684
UPC #
190735670804
Country of Origin
United States

Dimensions

Bore Dia. (In.)
4 in
Overall Length
4 13/16 in
Overall Height
3 3/16 in
For Bore Diameter
4 in
Overall Width
2 1/2 in
Mount Hole Center-to-Center Width
3.25 in

Details

Mount Type
Foot
Material
Aluminum
Fits
4 in Bore
Item
Cylinder Mounting Hardware
Includes
Mounting Nut
Compatible with Brand
Speedaire
Product Type
Foot Mount
Body Material
Aluminum
System of Measurement
Inch

Description

Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 4 in, Body Material Aluminum, Overall Length 4 13/16 in, Mount Hole Center-to-Center Width 3.25 in, Overall Width 2 1/2 in, Overall Height 3 3/16 in, Compatible with Brand Speedaire, Includes Mounting Nut, Product Type Foot Mount, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.