Shop SPEEDAIRE
See all product information
Create Account
Foot Mounting, Foot, 1 in, Fastening Kit
- Mfr # 3FE44
- Zoro # G2833941
product price:Â
$
31.69
/ea
Key Features
Bore Dia. (In.)
1 in
Mount Type
Foot
Includes
Fastening Hardware
Dimension Ad (In.)
0.53 in
Dimension AB
0.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3FE44
- Zoro #
- G2833941
- UPC #
- 190735621110
- Country of Origin
- Germany
Dimensions
- Bore Dia. (In.)
- 1 in
- Dimension Ad (In.)
- 0.53 in
- Dimension AB
- 0.28
- Dimension AA (In.)
- 0.71 in
- Dimension Ac (In.)
- 0.59 in
- Dimension Ae (In.)
- 0.94 in
- Dimension R (In.)
- 1.89 in
- Dimension U
- 0.28
- For Bore Diameter
- 1 in
Details
- Mount Type
- Foot
- Item
- Foot Mounting
- Includes
- Fastening Hardware
- Compatible with Brand
- Speedaire
- Product Type
- Foot Mount
- System of Measurement
- Inch
Description
Foot Mounting, Mount Type Foot, For Bore Diameter 1 in, Compatible with Brand Speedaire, Includes Fastening Hardware, Product Type Foot Mount, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.