Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 3/8 In. NPT, 118 cfm, 250 psi

  • Mfr # 7D742

  • Zoro # G1139722


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets, Pressure Gauge
Pipe Size
3/8" NPT
Max. Pressure
250 psi
Bowl Size
7.0 oz.
Overall Height
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D742
Zoro #
G1139722
UPC #
00194484317249
Country of Origin
China

Dimensions

Pipe Size
3/8" NPT
Bowl Size
7.0 oz.
Overall Height
8 13/16 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
10 1/2 in
Bowl Size - Air Treatment
7.0 oz
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Includes
Mounting Brackets, Pressure Gauge
Max. Pressure
250 psi
Number of Pieces
3
Drain Type
Manual
Filter Rating
5 micron
Adjustment Range
5 to 150 psi
Max. Temp.
175 Degrees F
Max. Incoming Pressure - Air Treatment
250 psi
Number of Pieces - Air Treatment
3
Adjustment Range - Air Treatment
5 to 150 psi
Lubricator Type Included
Mist
Item - FRL
Filter/Regulator/Lubricator
Max. Flow
118 cfm
Bowl Material
Metal with Sight Glass
Bowl Material - Air Treatment
Metal with Sight Glass
Max. Flow - Air Treatment
118 cfm
Filter Rating - Air Treatment
5 micron
Oil Capacity
7 oz
Drain Included
Yes
Minimum Regulated Pressure
5 psi
Duty Rating
Standard Duty
Lubricator Bowl Capacity
7 oz
Lubricator Type
Mist
Filter Bowl Capacity
7 oz
Number of Air Outlets
1
Maximum Operating Temperature
175 Degrees F
Air Inlet Type
NPT
Filter Bowl Material
Metal
Maximum Regulated Pressure
150 psi
Maximum Flow Rate
118 cfm
For Fluid Type
Air
Lubricator Bowl Material
Metal
For Substance Type
Air
Maximum Operating Pressure
250 psi
Number of Air Inlets
1
Air Outlet Type
NPT
Type
3 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 118 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.