Speedaire
Fuse, Air, 1/4 In NPT
- Mfr # 5ZL35
- Zoro # G3119803
$34.49
/ea
Subtotal: $34.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Max. Flow (CFM) 13.8
- Pressure Drop (PSI) 4.4
- Air Flow (CFM) 14
- Width (In.) 0.81 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SPEEDAIRE Valve, Lockout, 1 In NPT 4ZL06
- SPEEDAIRE Pressure Relief Valve 4ZK10
- SPEEDAIRE Manifold Block 4ZK30
- SPEEDAIRE Adapter, Pipe 4ZK37
- SPEEDAIRE Adapter, Pipe 4ZK26
- SPEEDAIRE Adapter, Pipe 4ZK39
- SPEEDAIRE Separator, Condensate 4ZL13
- ARO Lockout Valve, 1/4 In, 95 CFM, 250 PSI 104391-2
- MASTER PNEUMATIC MANUAL LOCKOUT VALVE V40-10N10
- PARKER Mounting Bracket, Steel PS743P
- MASTER PNEUMATIC 2"NPT LOCKOUT VALVE V40-16N16
- Speedaire Air Line Lockout Valves