Zoro Homepage

Guide Roller Set

  • Mfr # 42PC60

  • Zoro # G7801355


product price: $16.09
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGER-331-1
Roller Bracket Type
Guide Arm
Roller Material
Nylon
Overall Depth
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC60
Zoro #
G7801355
UPC #
00194484255893
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
9 15/16 in
Overall Dimensions
9 15/16 in D x 1 9/16 in W x 2 1/2 in H
Overall Width
1 9/16 in
Overall Height
2 1/2 in
For Reel Width
4 in
Hose Opening Width
7/8 in
Hose Opening Height
7/8 in
For Reel Diameter
9 1/16 in

Details

Item
Roller Guide
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGER-331-1
Roller Bracket Type
Guide Arm
Roller Material
Nylon
Roller Type
1-way
Bracket Color
Green
Bracket Material
Steel
For Reel Series
ER Series
Return Location
Top

Description

Roller Guide, Roller Bracket Type Guide Arm, Roller Type 1-way, For Reel Series ER Series, For Use With Grainger Item Number 45UZ50, For Use With Mfr. Model Number GGER-331-1, Bracket Material Steel, Roller Material Nylon, Return Location Top, Hose Opening Height 7/8 in, Hose Opening Width 7/8 in, Bracket Color Green, For Reel Diameter 9 1/16 in, For Reel Width 4 in, Overall Height 2 1/2 in, Overall Width 1 9/16 in, Overall Depth 9 15/16 in, 9 15/16 in D x 1 9/16 in W x 2 1/2 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.