Zoro Homepage

Guide Roller Set

  • Mfr # PN31XG7002G

  • Zoro # G9678907


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Width
4 5/16 in
Fits Brand
Speedaire
For Use With Mfr. Model Number
RWA-1923-SUS
Roller Type
4-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG7002G
Zoro #
G9678907
UPC #
190735614297
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 in
Overall Width
4 5/16 in
For Reel Width
16 3/8 in
Hose Opening Width
7 1/2 in
Roller Diameter
11/16 in
Overall Depth
10 3/4 in
Overall Dimensions
10 3/4 in D x 4 5/16 in W x 2 in H
For Reel Diameter
21 11/16 in
Hose Opening Height
1 5/8 in

Details

Item
Roller Guide
Fits Brand
Speedaire
For Use With Mfr. Model Number
RWA-1923-SUS
Roller Type
4-way
Bracket Material
Stainless Steel
Return Location
Top
Roller Bracket Type
Roller Bracket
Roller Material
Nylon
For Reel Series
RWA SUS Series

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA SUS Series, For Use With Grainger Item Number 31XG70, For Use With Mfr. Model Number RWA-1923-SUS, Bracket Material Stainless Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 5/8 in, Hose Opening Width 7 1/2 in, For Reel Diameter 21 11/16 in, For Reel Width 16 3/8 in, Overall Height 2 in, Overall Width 4 5/16 in, Overall Depth 10 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.