Zoro Homepage

Hand Crank Hose Reel, 50 ft., 3/8" (F)NPT

  • Mfr # 440G18

  • Zoro # G5363029


product price: $64.19
/ea

Key Features

Hose Included
No
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440G18
Zoro #
G5363029
UPC #
-
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Overall Width
10 5/8 in
Hose Outside Dia.
3/8 in
Overall Height
11 5/8 in
Overall Length
18 in
Handle Length
4 in
Swivel Outlet Thread Size
3/8 in - 18
Swivel Inlet Thread Size
3/8 in - 18
Mounting Hole Center to Center Height
6 5/8 in
Reel Diameter
10 5/8 in
Mount Hole Diameter
3/8 in
Overall Dimensions
18 in L x 10 5/8 in W x 11 5/8 in H
Mount Base Height
9 1/2 in
Mount Base Width
3 3/8 in
Mounting Hole Center to Center Width
2 in
Reel Width
16 7/8 in

Details

Hose Included
No
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in
Finish
Powder Coated
Duty Rating
Medium Duty
Mounting
Bench, Floor, Truck, Wall
Application
Air, Fluids, Water
Drive Type
Hand Crank
Hose Ends
3/8 in
Bearings
Permanently Lubricated
Color
Green
Housing Material
Steel
Swivel Material
Brass
Item
Carrete Manual para Manguera
Max. Temp. Rating
150 Degrees F
Seal Type
Nitrile
Max. Pressure Rating
300 psi
Weight
13 lb
Swivel Inlet Gender
Female
Reel Color
Green
Includes Leader Hose
No
Reel Material
Steel
Minimum Operating Temperature
-4 Degrees F
Includes Hose
No
Enclosed
No
Base Motion Type
Stationary
Reel Finish
Powder Coated
Fasteners Included
No
For Dual Hose
No
Hose Capacity
50 ft (3/8 in I.D.)
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Hose Reel Type
Wall Mount Hose Reel
Swivel Outlet Gender
Male
Maximum Operating Temperature
140 Degrees F
Latch Type
Locking
Maximum Operating Pressure
300 psi
Number of Mount Holes
4
Hose Reel Primary Application
Air, Water
Seal Material
Nitrile
Includes Gooseneck
No

Description

Hand Crank Hose Reel, Air, Water, Hose Capacity 50 ft (3/8 in I.D.), 300 psi, Overall Height 11 5/8 in, Overall Length 18 in, Overall Width 10 5/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Floor, Reel Color Green, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Male, Swivel Outlet Thread Size 3/8 in - 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.