Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 3/8 In Barb, 1/8 In MNPT, Brass

  • Mfr # 6AFK2

  • Zoro # G1141226


product price: $2.65
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/8 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFK2
Zoro #
G1141226
UPC #
190735538098
Country of Origin
China

Dimensions

Thread Size
1/8 in
Barb Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/8 in
Fitting Size
3/8 in x 1/8 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Hose Clamp
Reusable
Yes
Material Grade
H59
Hose Fitting B Connection Type
NPT
Nipple Grip Type
No Knurl
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Includes Shut Off
No
Hose Fitting A Connection Type
Hose Barb

Description

The SPEEDAIRE - 6AFK2 is a barbed hose fitting perfect for low pressure pneumatic and water applications. Crafted from brass, this fitting is known for its rigidity and resilience. Its distinctive 90 Degrees Elbow shape facilitates effective routing, joining, or terminating of hose lines by modifying the flow direction. Renowned for its reusability, this model provides the advantage of reuse. The barb size measures 3/8 in, and the fitting size is 3/8 in x 1/8 in, establishing a standard fit across different hose types. Please note that this fitting does not include a shut-off and is not rated for vacuum applications.

Key Features:

  • Fitting Connection Type: It utilizes a Hose Barb x NPT (National Pipe Thread) fitting connection type for a secure and tight connection.
  • Fitting Material: The fittings consist of Brass x Brass material notable for its durability and resistance to corrosion.
  • Max. Pressure: Our fitting is rated for a maximum pressure of 300 psi, adaptable to intense usage scenarios.
  • Hose Fitting Size: With A and B hose fitting sizes of 3/8 in and 1/8 in respectively, compatibility with a range of hoses is ensured.
  • Gender: Both A and B hose fittings associated with this product are male.
  • Pipe Fitting Connection Type: Our hose fitting features a Barbed x MNPT type connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.