Zoro Homepage

Hose Barb, 5/16 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFL3

  • Zoro # G2733227


product price: $3.65
/ea

Key Features

For Hose I.D.
5/16 in
Material
Brass
Max. Pressure
300 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFL3
Zoro #
G2733227
UPC #
190735538203
Country of Origin
China

Dimensions

Barb Size
5/16 in
Thread Size
1/4 in
Hex Head Size
9/16 in
Fitting Size
5/16 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
5/16 in

Description

Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, H59, Reusable Yes, No, Thread Size 1/4 in, Thread Type NPT, 5/16 in x 1/4 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.