Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 1/2 In. ID, 3/8-18, (M)NPT

  • Mfr # 4TT16

  • Zoro # G1628602


product price: $2.79
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
3/8"-18
Thread Type
(M)NPT
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TT16
Zoro #
G1628602
UPC #
190735519745
Country of Origin
China

Dimensions

Thread Size
3/8"-18
Barb Size
1/2 in
Hex Head Size
43/64 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/8 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
Fitting Style
Straight
Hose Fitting B Connection Type
NPT
Material Grade
H59
Reusable
Yes
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Max. Working Pressure @ 70 F
250 psi
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Maximum Operating Pressure
250 psi

Description

The SPEEDAIRE - 4TT16 is an essential component for commercial and industrial applications that involve push-on hose fittings. It's made with robust brass material for potential functionality in heavy-duty applications. The fitting features a rigid movement type and a straight shape, potentially allowing for a connection without additional bends or twists. It is designed with a barb size of half an inch and a fitting size of half an inch by 3/8 of an inch. Furthermore, the fitting is suitable for hoses with an inner diameter of half an inch.

Key Features:

  • The SPEEDAIRE-4TT16 fitting utilizes a hose barb x NPT for the fitting connection type, intended to create a secure connection.
  • Features a rigid fitting movement and a straight fitting shape, designed for a direct connection path.
  • Uses a standardized hex head size of 43/64 inches, indicating the wrench or socket size necessary for installation or removal.
  • The fitting displays a male gender for hose fittings A and B, supporting compatibility with corresponding female counterparts.
  • The material grade is H59, showcasing the specific variant of brass used in its construction.
  • Tested for operation at a maximum working pressure of 250 psi at 70 degrees Fahrenheit.
  • Possibly extending its utility due to its design as reusable and features a thread size of 3/8"-18 with an (M)NPT thread type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.