Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 3/4 In. ID, 1-1/16in-14 UNS

  • Mfr # 4TT19

  • Zoro # G2166245


product price: $12.79
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Thread Size
1-1/16"-14 UNS
Thread Type
Female SAE
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TT19
Zoro #
G2166245
UPC #
190735519776
Country of Origin
China

Dimensions

Thread Size
1-1/16"-14 UNS
Barb Size
3/4 in
Hex Head Size
1 17/64 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 1-1/16 in
Hose Fitting B Size
1 1/16 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
3/4 in
Material
Brass
Thread Type
Female SAE
Fitting Connection Type
Hose Barb x Inverted Flare
Fitting Shape
Straight
Fitting Style
Straight Swivel
Fitting Movement
Rigid
Reusable
Yes
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Inverted Flare
Hose Fitting B Gender
Female
Material Grade
H59
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
250 psi
Maximum Operating Pressure
250 psi

Description

The SPEEDAIRE - 4TT19 is a Push-On Hose Fitting within the product category of industrial tools and supplies. This fitting is predominantly constructed from Brass, which contributes to its durability and resistance to corrosion. This fitting's straight shape helps in maintaining a seamless flow of fluids without altering their course. It is designed to work well with a hose of an inner diameter of 3/4 inches. Moreover, the fitting has rigid movement, and based on the product design, it is expected to provide stability when in use. The fitting features a male hose barb to female inverted flare connection, providing flexibility and convenience during installation.

Key Features:
  • Barb Size: This product feature a 3/4 in barb size for secure hose connection.
  • Fitting Connection Type: Featuring a Hose Barb x Inverted Flare contact, this indicates compatibility with a range of hoses and fixtures.
  • Maximum Operating Pressure: With a maximum operating pressure of 250 psi, this fitting can sustain considerable pressure levels without impairment of functionality.
  • Hex Head Size: The 1 17/64 in hex head size provides ease of installation using a correctly sized wrench or socket.
  • Reusable: This product has been manufactured with the priority of reuse, in order to accommodate the potential for multiple uses and foster resource efficiency.
  • Thread Size and Type: The fitting comes with a thread size of 1-1/16"-14 UNS and a female SAE thread type complementing a broad array of applications.
  • Material Grade: This fitting is made from H59 grade Brass, a material that is valued for its robustness and the potential to enhance the expected lifespan of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.