Zoro Homepage

Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI

  • Mfr # 4UKX4

  • Zoro # G2409425


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
120 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UKX4
Zoro #
G2409425
UPC #
190735629970
Country of Origin
China

Dimensions

Hose Length
120 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
3/4 in
Overall Height
20 in
Overall Length
20 in
Overall Width
16 in
Reel Width
20 in
Swivel Outlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Height
15 in
Swivel Inlet Thread Size
3/4 in - 14
Handle Length
5 in
Overall Dimensions
20 in L x 16 in W x 20 in H
Mount Base Width
12 5/8 in
Mount Base Height
20 in
Reel Diameter
20 1/2 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
10 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (M)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Housing Material
Steel
Max. Temp. Rating
210 Degrees F
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Item
Hand Crank Hose Reel
Seal Type
Nitrile
Color
Green
Swivel Material
Brass
Mounting
Bench, Floor, Truck, Wall
HP
None
Max. Pressure Rating
1000 psi
Weight
36 lb
Maximum Operating Temperature
140 Degrees F
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Number of Mount Holes
4
Reel Color
Green
Swivel Outlet Gender
Male
Includes Gooseneck
No
Maximum Operating Pressure
300 psi
Fasteners Included
No
Seal Material
Nitrile
Hose Capacity
120 ft (3/4 in I.D.)
Reel Material
Steel
Minimum Operating Temperature
-4 Degrees F
For Dual Hose
No
Enclosed
No
Includes Hose
No
Includes Leader Hose
No
Swivel Outlet Type
NPT
Base Motion Type
Stationary
Latch Type
Locking
Hose Reel Primary Application
Air, Water
Hose Reel Type
Wall Mount Hose Reel
Swivel Inlet Gender
Female

Description

Hand Crank Hose Reel, Air, Water, Hose Capacity 120 ft (3/4 in I.D.), 300 psi, Overall Height 20 in, Overall Length 20 in, Overall Width 16 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Floor, Reel Color Green, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Male, Swivel Outlet Thread Size 3/4 in - 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.