Zoro Homepage

Hose Stopper

  • Mfr # 42PC90

  • Zoro # G7801529


product price: $4.65
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWA-606NF, GGRWA-611NF, GGRWA-616NF, GGSCR-616-2, GGSRWA-616
Shape
Circle
For Hose Diameter
1/4 in
Hose Stop Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC90
Zoro #
G7801529
UPC #
190735987391
Country of Origin
Korea, Republic of

Dimensions

For Hose Diameter
1/4 in
Hose Stop Overall Width
1 1/2 in
For Hose Outside Dia. Range
0.25 to 0.25 in
Hose Stop Overall Outside Dia.
1 9/16 in

Details

Item
Bumper Stop
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRWA-606NF, GGRWA-611NF, GGRWA-616NF, GGSCR-616-2, GGSRWA-616
Shape
Circle
For Reel Series
RWA-NF Series
Material
Rubber
For Number of Hoses
1

Description

Bumper Stop, Material Rubber, For Use With Grainger Item Number 45UZ36, 45UZ37, 45UZ38, 45UZ43, 45UZ46, For Use With Mfr. Model Number GGRWA-606NF, GGRWA-611NF, GGRWA-616NF, GGSCR-616-2, GGSRWA-616, For Reel Series RWA-NF Series, Shape Circle, For Hose Diameter 1/4 in, For Hose Outside Dia. Range 0.25 to 0.25 in, Hose Stop Overall Width 1 1/2 in, Hose Stop Overall Outside Dia. 1 9/16 in, For Number of Hoses 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.