Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In Line Lubricator, 3/8In, 36 cfm, 200 psi

  • Mfr # 20Z885

  • Zoro # G4969176


product price: $40.69
/ea

Key Features

Series
300
Max. Flow
36 cfm
Max. Pressure
200 psi
Overall Height
33.1 mm
Overall Width
81.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z885
Zoro #
G4969176
UPC #
190735604717
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
33.1 mm
Overall Width
81.3 mm
Overall Length
3.0 in
Air Inlet Size
3/8 in
Overall Depth
28.6 mm
Air Outlet Size
3/8 in

Details

Item
In-Line Compressed Air Lubricator
Series
300
Max. Flow
36 cfm
Max. Pressure
200 psi
Oil Capacity
0.25 oz
Body Material
Aluminum
Max. Temp.
200 Degrees F
Adjustment Type
Screwdriver
Lubricator Bowl Capacity
0.25 fl oz
Recommended Lubricant
Air Compressor Oil
Lubricator Type
Mist
For Fluid Type
Compressed Air
Weight
99 g
Minimum Operating Pressure
30 psi
Adjustment Mechanism
Screwdriver
Air Inlet Type
NPT
Sight Gauge Included
No
Air Outlet Type
NPT
Number of Air Inlets
1
Lubricator Bowl Guard Included
Yes
Lubricator Bowl Material
Aluminum
System Location
Air Line
Air Outlet Gender
Male
Drain Type
Automatic
Maximum Operating Pressure
200 psi
Duty Rating
Light Duty
Minimum Operating Temperature
-20 Degrees C
Air Flow Direction
Left to Right
Seal Material
Rubber
Lubricator Bowl Guard Material
Rubber
Number of Air Outlets
1
Maximum Flow Rate
36 cfm
Drain Included
No
Sight Dome Included
No
For Substance Type
Air
Air Inlet Gender
Female
Modular Connection
No Modular Connection
Maximum Operating Temperature
200 Degrees F
Includes
Bowl and Guard
Material
Aluminum
Type
In-Line
Features
Contains 1/4 Ounces Reservoir, No Adjustments to Tamper With

Description

In-Line Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 81.3 mm, Series 300, Sight Dome Included No, Sight Gauge Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Male, Air Outlet Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.