Zoro Homepage

Jam Nut, 2 In Bore

  • Mfr # JM-05

  • Zoro # G1408574


product price: $0.54
/ea

Key Features

Bore Dia. (In.)
2 in
Mount Type
Threaded Nut
Material
Plated steel
Fits
5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2
Includes
Jam Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-05
Zoro #
G1408574
UPC #
190735643303
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Dimension A (In.)
0.75 in
Dimension C (In.)
0.32 in
Thread Size (In.)
1/2-20 UNF
Dimension B (In.)
0.87 in
Overall Length
19.05 mm
Thread Size
12.7 mm
Overall Height
22.1 mm
Overall Width
8.13 mm
For Bore Diameter
20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm

Details

Mount Type
Threaded Nut
Material
Plated steel
Fits
5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2
Item
Jam Nut
Includes
Jam Nut
Series
NCG
Body Material
Steel
Compatible with Series
NCG
System of Measurement
Metric
Product Type
Rod End Jam Nut
Compatible with Brand
SMC

Description

Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 19.05 mm, Overall Width 8.13 mm, Compatible with Grainger Part Number 5TGE8, 5TGE9, 5TGF0, 5TGF1, 5TGF2, 5TGF3, 5TGF4, 5TGF5, 5TGF6, 5TGF7, 5TGF8, 5TGF9, 5TGH5, 5TGH6, 5TGH7, 5THH1, 5THH2, 5THH3, 5THH4, 5THH5, 5THH6, 5THH7, 5THH8, 5THH9, 5THJ0, 5THJ1, 5THJ2, Overall Height 22.1 mm, Compatible with Brand SMC, Compatible with Series NCG, Includes Jam Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.